Motion
20210-K-TVP-C3

FAG (SCHAEFFLER)
20210-K-TVP-C3

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 20 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #03514641
MFR #20210-K-TVP-C3
List Price$661.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
20210-K-TVP-C3

Spherical Roller Bearing - 50 mm ID, 90 mm OD, 20 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #03514641
MFR #20210-K-TVP-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$661.43/each for your price

Overview

Mfr description
20210-K-TVP-C3

Specifications

  • Bore Type
    Tapered 1:12
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Inner Ring Guided
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Lubrication Hole Type
    No Holes
  • Max Operating Temperature
    248 °F
  • Measurement Standard
    Metric
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Cage Material
    Polyamide
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Fillet Radius
    1.00 mm
  • Series
    202
  • UPC_NO
    4012801159845
  • Weight
    1.041 lbs
  • Maximum Speed
    7.700 rpm
  • Description
    Barrel roller bearing 202..-K-TVP
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text