Motion
3203B-2ZNRTNC3

NSK CORP, BEARING DIV
3203B-2ZNRTNC3

Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Shielded, With Snap Ring
MI ITEM #03514703
MFR #3203B-2ZNRTNC3
List Price$254.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
3203B-2ZNRTNC3

Double Row Angular Contact Bearing - 17 mm Bore, 40 mm OD, 17.50 mm Width, Double Shielded, With Snap Ring
MI ITEM #03514703
MFR #3203B-2ZNRTNC3

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$254.09/each for your price

Overview

Mfr description
3203B-2ZRNRTNGC3 DOUBLE ROW ANGULAR CONT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Overall Length
    40 mm
  • Closure Type
    Double Shielded
  • Snap Ring Included
    With Snap Ring
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176650826
  • UPC_NO
    029176650826
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text