Motion
18-00
Straight Router Bit, Cutter Diameter: 1/4", Number of Flutes: 1, Overall Length: 2-3/4"
MI ITEM #03514726
MFR #18-00
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Router Bit, Cutter Diameter: 1/4", Number of Flutes: 1, Overall Length: 2-3/4"
MI ITEM #03514726
MFR #18-00

Mfr description
18-00 1/4" SGL EDGE HSS PILOT BIT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutter Diameter
    1/4 in
  • Length of Cut
    3/4 in
  • Overall Length
    2-3/4 in
  • Shank Diameter
    1/4 in

Details

  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes
    1
  • O Flute
    No
  • Series
    18-00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)