Motion
79SGM
Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 100 psi Inlet PSI, 13.3000 in, 337.80 mm OAL
Mi Item #03514933
MFR #79SGM
Price$255.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Operated Blow Gun - Pistol Grip, 1/4 NPT Inlet Size, 100 psi Inlet PSI, 13.3000 in, 337.80 mm OAL
Mi Item #03514933
MFR #79SGM

Mfr description
79SGM SYPHON SPRAY GUN KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.61/each

Specifications

Dimensions

  • Inlet Size
    1/4 NPT
  • Nozzle Length
    12.0000 in;304.80 mm
  • Overall Length
    13.3000 in, 337.80 mm
  • Tube Length
    12.0000 in;304.80 mm
  • Weight
    1.6 lbs, 0.73 kg

Details

  • Air Consumption
    8 cfm
  • Air Pressure
    100 psi
  • Applications
    Cleaning, Drying, Spraying Coatings, Spraying Degreasers, Spraying Insecticides, Spraying Oils, Spraying Solvents, Spraying Water
  • Body Material
    Aluminum
  • Description
    Syphon Spray Gun 79SGM w/ 1 Quart Canister
  • Flow Rate
    45.4, 12
  • Handle Style
    Pistol Grip
  • Includes
    12 in flexible nylon extension, 6 in rigid nylon extension, One quart steel canister
  • Includes Nozzle
    No
  • Material
    Aluminum
  • Nozzle Material
    Nylon
  • Standards Met
    MIL-G-952 Type 1
  • Style
    Pistol Grip
  • Tip Type
    Safety
  • Trigger Type
    Wide comfort trigger
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)