Overview
Mfr description
66-24-2TPL-SL STANDARD LOCKER WITH
- 12-gauge personal lockers are ideal for space saving in the workplace
- Each opening is 21-1/2"W x 32-3/4"H
- Two adjustable half-width shelves with a capacity of 775 lbs each
- Two coat hooks
- Models greater than 6' wide are provided with skid legs
- Overall height: 78"
Help us improve this product