Motion
WCT-45-A
Thrust Bearing - Cylindrical Roller Thrust Bearing, 6.0000 in ID, 11.3750 in OD, 3.0000 in Width
MI ITEM #03515585
MFR #WCT-45-A
Price$6,369.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 6.0000 in ID, 11.3750 in OD, 3.0000 in Width
MI ITEM #03515585
MFR #WCT-45-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,369.84/each

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Fillet Radius
    0.1250 in
  • Outside Diameter  
    11.3750 in
  • Overall Width  
    3.0000 in

Details

  • Configuration
    WCT
  • Dynamic Load Capacity
    923200 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
WCT 45 A BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text