Motion
BBV100TW
3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, Inline Threaded, Brass Body, Offset Handle
MI ITEM #03515631
MFR #BBV100TW
Price$206.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, Inline Threaded, Brass Body, Offset Handle
MI ITEM #03515631
MFR #BBV100TW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.83/each

Specifications

Dimensions

  • Port Size
    1 NPT

Details

  • Application
    Can be used with gasoline and diesel fuel.
  • Ball Material
    Chrome Plated Brass
  • Body Material
    Brass
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Material
    Stainless Steel
  • Handle Style
    Offset Handle
  • Manufacturer Product Page
  • Maximum Operating Pressure
    400 psi
  • Mounting Type
    Inline Threaded
  • Seat Material
    RPTFE
  • Series
    BBV-TW
  • Valve Body Material
    Bronze

Overview

Mfr description
BBV-100TW BALL VALVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought