Specifications
Dimensions
- Punch Size7/8 in
Details
- Accessory TypeDie
- For Use With28154, 7307/29528, 7361SB/34359, 744/29619, 7506/30385
- Punch TypeKnockout Punches
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)