Motion
WX821-10IN

REXNORD INC
WX821-10IN

WX821-10IN
MI ITEM #03515651
MFR #WX821-10IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
WX821-10IN

WX821-10IN
MI ITEM #03515651
MFR #WX821-10IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
81431772 WX821K10
  • WX821 10 Inch Wide TableTop® Chain Molded in Green Abrasion Resistant Polyamide Material And Assembled With Stainless Steel Pins

Specifications

  • Chain Type
    TableTop Chains
  • Component Style
    Straight Running
  • Chain Or Flight Width
  • Chain Pitch
  • Flight Material
    WX
  • Base Chain Material
    WX
  • Flight Color
    Green Abrasion Resistant Polyamide
  • Flight Thickness
    0.19 in
  • Minimum Backflex Radius
    1-1/2 in
  • Pin Diameter
    1/4 in
  • Pin Material
    Stainless Steel
  • Guide Clearance Straight
    5-1/2 in
  • Operating Temperature Range
    -40 to +220 (Dry) °F
  • Weight
    0.25 lbs
  • Weight per Foot
    2 lb
  • Manufacturer Upc Number
    793699985528
  • UPC_NO
    793699985528
  • Chain Material
    Green Abrasion Resistant Polyamide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text