Motion
63750
Wire Cutter - Aluminum: 1000 mcm, Communication Cable: 2-1/16 in, Copper: 1000 mcm Cutting Capacity, 12-1/8 in Overall Length
MI ITEM #03515662
MFR #63750
Price$763.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 1000 mcm, Communication Cable: 2-1/16 in, Copper: 1000 mcm Cutting Capacity, 12-1/8 in Overall Length
MI ITEM #03515662
MFR #63750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$763.17/each

Specifications

Dimensions

  • Length
    12.1250 in, 308 mm
  • Overall Length
    12-1/8 in
  • Single Part Length
    12.1250 in;308 mm
  • Tool Weight
    1.8 lbs, 0.8 kg
  • Weight
    1.76 lbs

Details

  • Application
    Cable and Wire Rope
  • Color
    Red
  • Cutter Type
    Ratchet Cable Cutter
  • Cutting Capacity
    Aluminum: 1000 mcm, Copper: 1000 mcm, Communication Cable: 2-1/16 in
  • Cutting Capacity (Copper & Aluminum)
    1000 MCM
  • Cutting Capacity Kcmil
    1000 Kcmil (Cu);1000 Kcmil (Al)
  • Description
    Ratcheting Cable Cutter 1000 MCM
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Red
  • Handle Material
    Plastic
  • Handle Style
    Locking
  • Handle Type
    Locking
  • High Leverage
    true
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644637506

Overview

Mfr description
63750 CUTTER, CABLE, HAND OPERATED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought