Specifications
Dimensions
- Container Size1000 ml
Details
- Body PartHair & Body
- ColorLight Blue
- ContainsCocamidopropylamine Oxide, Sodium Laureth Sulfate
- FormFoam
- Number of Packets6
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)