Motion
91557
Kleenex Hair/body Shampoo - Liquid, 1 L, Citrus Scent
Mi Item #03515687
MFR #91557
Price$16.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Hair/body Shampoo - Liquid, 1 L, Citrus Scent
Mi Item #03515687
MFR #91557

Mfr description
91557 HAIR & BODY WASH CASSETTE 1000 ML
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.19/each

Specifications

Dimensions

  • Container Size
    1 L

Details

  • Color
    Yellow
  • Form
    Liquid
  • Number of Packets
    6
  • Product Types
    Hair/Body Shampoo
  • Scent
    Citrus
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)