Motion
83561
Industrial Chemical Cleaning Wipe - Dry, Double Recrepe (DRC), Bucket Container Type, Number of Wipes: 220
MI ITEM #03515690
MFR #83561
Price$59.65/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Chemical Cleaning Wipe - Dry, Double Recrepe (DRC), Bucket Container Type, Number of Wipes: 220
MI ITEM #03515690
MFR #83561

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.65/rl

Specifications

Dimensions

  • Wipe Length
    13 in
  • Wipe Width
    10 in

Details

  • Additional Details
    Convenient, one-at-a-time dispensing;Easy carry handle;High capacity and refillable bucket;One bucket replaces 25 lbs of rags;Pound-for-pound absorbs more water than rags;Weather & crush resistant to keep wipers clean, dry and ready to use
  • Cleaning Wipe Type
    Industrial Chemical
  • Color
    White
  • Container Type
    Bucket
  • Manufacturer Upc Number
    036000835618
  • Material
    Double Recrepe (DRC)
  • Number of Wipes
    220
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Dry
  • UPC_NO
    1003600083561 5
  • Wipe Material
    Double Recrepe (DRC)
  • Wipe Presentation
    Roll

Overview

Mfr description
83561 WYPALL WIPERS 10" X 13" 220 2 ROL
  • Weather- and crush-resistant to keep wipers clean, dry and ready to use
  • Convenient, one-at-a-time dispensing
  • High capacity and refillable bucket
  • Easy carry handle
  • Pound-for-pound absorbs more water than rags
  • One bucket replaces 25 lbs of rags
  • Refill fits WYPALL Wipers in a Bucket system

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought