Motion
83571
Industrial Chemical Cleaning Wipe - Dry, Hydroknit, Roll Container Type, Number of Wipes: 220
Mi Item #03515691
MFR #83571
Price$42.97/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Chemical Cleaning Wipe - Dry, Hydroknit, Roll Container Type, Number of Wipes: 220
Mi Item #03515691
MFR #83571

Mfr description
83571 WYPALL WIPERS REFILL 10" X 13" 220
  • Weather- and crush-resistant to keep wipers clean, dry and ready to use
  • Convenient, one-at-a-time dispensing
  • High capacity and refillable bucket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.97/rl

Specifications

Dimensions

  • Wipe Length
    13 in
  • Wipe Width
    10 in

Details

  • Additional Details
    Convenient, one-at-a-time dispensing;Easy carry handle;High capacity and refillable bucket;One bucket replaces 25 lbs of rags;Pound-for-pound absorbs more water than rags;Refill fits WYPALL* Wipers in a Bucket system;Weather & crush resistant to keep wipers clean, dry and ready to use
  • Cleaning Wipe Type
    Industrial Chemical
  • Color
    White
  • Container Type
    Roll
  • Manufacturer Upc Number
    036000835717
  • Number of Wipes
    220
  • Surfaces Cleaned
    Metal
  • Treated Or Dry
    Dry
  • UPC_NO
    10036000835714
  • Wipe Material
    Hydroknit
  • Wipe Presentation
    Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)