Motion
48280
Kleenex Toilet Paper Sheets - Sheets, Standard with Core, White, 2 Ply
Mi Item #03515749
MFR #48280
Price$2.72/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Kleenex Toilet Paper Sheets - Sheets, Standard with Core, White, 2 Ply
Mi Item #03515749
MFR #48280

Mfr description
48280 KLEENEX /WHT/36PK/250 SHT/2 PLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.72/pk

Specifications

Dimensions

  • Sheet Length
    8.3 in
  • Sheet Width
    4-1/2 in

Details

  • Color
    White
  • For Use With
    74415, 74416, 74418, D-2 09051
  • Includes Recycled Fibers
    Includes Recycled Fibers
  • Ply
    2
  • Roll Or Sheets
    Sheets
  • Toilet Paper Roll Type
    Standard with Core
  • UPC_NO
    10036000482802
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)