1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
KIMBERLY CLARK
67805
Paper Towel Roll - 2 Ply, 3.55 in Width, 1000 ft Towel Length, 1000 ft Roll Length, 12 Rolls, White Color
Mi Item #
03515752
MFR #
67805
Price
$9.73
/rl
Qty
Add to Cart
Previous Page
Home
Janitorial
Bathroom Supplies and Hygiene
Paper Products
Paper Towels
KIMBERLY CLARK 67805
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KIMBERLY CLARK
67805
Paper Towel Roll - 2 Ply, 3.55 in Width, 1000 ft Towel Length, 1000 ft Roll Length, 12 Rolls, White Color
Mi Item #
03515752
MFR #
67805
Mfr description
67805 SCOTT 100% RF JRT JR/2PLY/12RLS/10
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$9
.73
/rl
Add to Cart
Specifications
Dimensions
Roll Length
1000 ft
Towel Length
1000 ft
Towel Width
3.55 in
Details
Color
White
Meets Industry Standards By
EPA
Number of Rolls
12
Paper Towel Roll Type
Jumbo
Ply
2
Roll Or Sheets
Roll
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items