Motion
60B17
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 17 Teeth
MI ITEM #03515821
MFR #60B17
Your Price$439.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 17 Teeth
MI ITEM #03515821
MFR #60B17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$439.30/each(List $603.46)

Overview

Mfr description
60B17SS SB 3/4

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    17
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    3.2500 in
  • Hub Type
    B
  • Outside Diameter
    4.4600 in
  • Caliper Diameter
    3.5950 in
  • Pitch Diameter
    4.0820 in
  • Maximum Bore Diameter
    2.2500 in
  • Tooth Width
    0.4590 in
  • Manufacturer Upc Number
    97039315946
  • UPC_NO
    097039391223
  • Weight
    3.30 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought