Motion
04599
04599
MI ITEM #03516208
MFR #04599
Price$247.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
04599
MI ITEM #03516208
MFR #04599

Mfr description
04599 SLUG-SPLITTER STANDARD KNOCKOUT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$247.85/each

Specifications

Dimensions

  • Hole Diameter
    16.2 mm

Details

  • Cutting Capacity
    12 Gauge Stainless Steel
  • Hole Shape
    Round
  • Material
    Alloy Steel
  • Required Driver Type
    Hydraulic, Ratchet
  • Self Centering
    Self-Centering
  • UPC_NO
    783310045991
  • Workpiece Material
    Fiber Glass, Plastic, Stainless Steel, Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)