Motion
7007CDB/GNP5

NTN
7007CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 35 mm Bore, 62 mm OD, 28 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #03516293
MFR #7007CDB/GNP5
Your Price$738.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7007CDB/GNP5

Duplex Angular Contact Bearing - Back to Back, 35 mm Bore, 62 mm OD, 28 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM #03516293
MFR #7007CDB/GNP5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$738.18/each(List $1,003.54)

Overview

Mfr description
7007CDB/GNP5 BRG PAIR

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.66 lbs
  • Duplex Type
    Back to Back
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Configuration
    Two
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Radial Dynamic Load Capacity
    2040 kg
  • Radial Static Load Capacity
    1490 kg
  • Bearing Material
    High Carbon Chrome Steel
  • Max Rpm
    30960 rpm
  • Precision Rating
    ISO Class 5
  • Cage Material
    Nylon
  • Cage Type
    Fiber Glass Reinforced
  • Finish Coating
    Uncoated
  • Inner Ring Width
    14 mm
  • Maximum RPM (Oil)
    30960 rpm
  • Maximum RPM (Grease)
    17360 rpm
  • Description
    7007CDB/GNP5 BRG PAIR
  • Outer Ring Width
    14 mm
  • Fillet Radius
    1 mm
  • Series
    70
  • Manufacturer Product Page
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359428988
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text