Motion
13838

ANSELL
13838

KleenGuard* G40 Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #03516507
MFR #13838
Price$3.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
13838

KleenGuard* G40 Polyurethane Coated Knit Glove - M or Size 8 Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #03516507
MFR #13838

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$3.93/pr

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Length  
    225 mm
  • Men'S Size
    7
  • Size
    7
  • Women's Size
    7

Details

  • Additional Details
    Seamless Knit, Washable, Category II PPE
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Aerospace, Warehousing, Manufacturing
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Full
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Cut
    Level 1
  • Description
    G40 Polyurethane Coated Glove (Black)
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • EN388
    3131 X
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Automotive, Aerospace, Warehousing, Manufacturing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    13838
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    G40
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    G40
  • Standards Met
    CE EN388 3131
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    10036000138389

Overview

Mfr description
13838 G40 PU COATED PAIR SIZE 8
  • Polyurethane palm coated
  • Thin mil feel for tactile sensitivity
  • Abrasion- and tear-resistant
  • Excellent grip and dexterity
  • Seamless knit construction for comfort
  • CE score 3131
  • Typical uses: Precision assembly, electronics assembly, controls handling, packaging and inspection

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought