Motion
13839

ANSELL
13839

KleenGuard* G40 Polyurethane Coated Knit Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #03516508
MFR #13839
Price$3.80/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
13839

KleenGuard* G40 Polyurethane Coated Knit Glove - L or Size 9 Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #03516508
MFR #13839

Mfr description
13839 G40 PU COATED PAIR SIZE 9
  • Polyurethane palm coated
  • Thin mil feel for tactile sensitivity
  • Abrasion- and tear-resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.80/pr

Specifications

Dimensions

  • Glove Size
    L or Size 9
  • Length  
    235 mm
  • Men'S Size
    M

Details

  • Additional Details
    Seamless Knit, Washable, Category II PPE
  • Anti Slip Grip
    Yes
  • Application
    Automotive, Aerospace, Manufacturing, Warehousing
  • Back Material
    Synthetic
  • Coated Design
    Palm Coated
  • Coating Coverage
    Full
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description
    G40 Polyurethane Coated Glove (Black)
  • Description Keyword
    Unlined
  • Duty Type
    General Purpose
  • EN388
    3131 X
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Pattern
    Smooth
  • Hand Type
    Pair
  • Includes
    12 Pairs
  • Industry Use
    Automotive, Aerospace, Manufacturing, Warehousing
  • Insulated
    No
  • Laundering Capability
    Washable
  • Liner Material
    Nylon
  • Lining Material
    Nylon
  • Lining Seams
    Seamed Lining
  • Manufacturer Catalog Number
    13839
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Palm Features
    Polyurethane Coated
  • Product Line
    G40
  • Protection Type
    General Protection
  • PSC Code
    8415
  • Reflective Or High Visibility
    Neither
  • Seamless
    Yes
  • Series
    G40
  • Standards Met
    CE EN388 3131
  • Supported Or Unsupported
    Supported
  • Type
    Coated
  • UPC_NO
    10036000138396
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)