Motion
09813

ANSELL
09813

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polyethylene/Polypropylene Material, Zipper Front Closure, Yellow, Large
MI ITEM #03516510
MFR #09813
Price$19.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
09813

KleenGuard Disposable Coveralls - Elastic Cuff, Elastic Ankle Style, Polyethylene/Polypropylene Material, Zipper Front Closure, Yellow, Large
MI ITEM #03516510
MFR #09813

Mfr description
09813 A70 COVERALL YW HOOD & LG 12/CA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.75/each

Specifications

Dimensions

  • Size
    Large

Details

  • Additional Details
    Liquid Resistant
  • Ankle Style
    Elastic
  • Approval Listing Regulations
    ASTM D5034, ASTM F1001, ASTM F1670, ASTM F1671, ASTM F739, ASTM F903, CPSC 1610, INDA IST 100.2, ISO 13938-1, NFPA 99
  • Closure Type
    Zipper Front
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Color
    Yellow
  • Cuff Style
    Elastic
  • Flame Resistance
    Not a Flame Resistant Garment
  • Garment Use
    Chemical
  • High Visibility
    Not a High Visibility Garment
  • Hood Included
    Yes
  • Material
    Polyethylene/Polypropylene
  • Number Of Pockets
    0
  • Product Line
    A70
  • Product Type
    Disposable Coveralls
  • Seam Type
    Bound

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)