Motion
13837

ANSELL
13837

KleenGuard* G40 General Purpose Work Gloves - Small Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #03516514
MFR #13837
Price$3.93/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
13837

KleenGuard* G40 General Purpose Work Gloves - Small Size, Polyurethane Coated, Knit Wrist Cuff, Nylon Material
Mi Item #03516514
MFR #13837

Mfr description
13837 G40 PU COATED PAIR SIZE 7
  • Polyurethane palm coated
  • Thin mil feel for tactile sensitivity
  • Abrasion- and tear-resistant
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.93/pr

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    215 mm

Details

  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Polyurethane
  • Color
    Black
  • Cuff Type
    Knit Wrist
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Material
    Nylon
  • Lining Seams
    Seamed Lining
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Line
    G40
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    CE EN388 3131
  • UPC_NO
    10036000138372
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)