Motion
64230
Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All
MI ITEM #03516517
MFR #64230
List Price$35.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Particulate Respirator - N95 Filtration Standard, One-Size-Fits-All
MI ITEM #03516517
MFR #64230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35.07/each for your price

Overview

Mfr description
RESPIRATOR - R10 N95 NO VALVE 20 PK
  • Durable, woven elastic ultrasonically bonded head straps help keep the respirators securely in place without pulling or breaking
  • Nose pad with soft foam for added comfort
  • Dual exhalation valve designed and positioned to help reduce eyewear fogging
  • Filters at least 95% of 0.3 micron particles at 85 liters per minute flow rate (NIOSH N95)
  • Blue head strap color indicates R10 respirators
  • Typical uses: Grinding, sanding, sweeping and woodworking
  • Meet requirements for NIOSH N95 (42 CFR 84) and EN149:2001 filtering facepiece respirators
  • One size fits all

Specifications

  • Type
    Half Facepiece Disposable Respirator
  • Filtration Standard
    N95
  • Size
    One-Size-Fits-All
  • Valve Type
    No Exhalation Valve
  • Number Of Straps
    2
  • Strap Material
    Elastic
  • Standards Met
    NIOSH 42 CFR 84
  • UPC_NO
    626053604172

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text