Specifications
Dimensions
- SizeOne-Size-Fits-All
Details
- Filtration StandardN95
- Number Of Straps2
- Standards MetNIOSH 42 CFR 84
- Strap MaterialElastic
- TypeHalf Facepiece Disposable Respirator
- UPC_NO626053604189
- Valve TypeExhalation Valve
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)