Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 2660 Series, Carbide-Tipped Material, 41/64 in, 5-1/8 in Flute, 118 ° Point Angle, 9 in Overall Length
MI ITEM #03516892
MFR #66041

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
66041 41/64 2MT CARBIDE TIPPED

Specifications

  • Drill Bit Size
    41/64 in
  • Flute Length
    5-1/8 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Uncoated
  • Taper Shank Size
    2MT
  • Point Angle
    118 °
  • Parabolic Flutes
    No
  • Coolant Delivery
    External
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Overall Length
    9 in
  • Series
    2660
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text