Motion
DP7650 OMP
Compact Dual-Pedestal Hose Reel for Medium Pressure Oil - Includes 3/8 in x 50 ft Hose, 2600 psi, Red, 1/2 NPT - Female Inlet
Mi Item #03516961
MFR #DP7650 OMP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Dual-Pedestal Hose Reel for Medium Pressure Oil - Includes 3/8 in x 50 ft Hose, 2600 psi, Red, 1/2 NPT - Female Inlet
Mi Item #03516961
MFR #DP7650 OMP

Mfr description
DP7650 OMP HOSE REEL W/ OIL HOSE
  • Reelcraft's compact dual pedestal Series DP features an innovative, no-welded, interlocking base
  • Independent testing to military standards has proven these reels stand up to heavy vibration and won't vibrate apart, which makes them especially strong and ideal for truck-mounted applications
  • Individually powder coated components offer the maximum protection from premature corrosionReinforced Steel - Steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft
  • Nominal Hose Outer Diameter
    0.710 in
  • Overall Height
    17.000 in
  • Overall Length
    16.500 in
  • Overall Width
    8.000 in
  • Weight
    55 lbs

Details

  • Application
    Oil
  • Description Keyword
    3/8 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Hose Outlet
    3/8 NPT - Male
  • Hose Type
    SAE 100R1-AT one wire braid
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567005919
  • Maximum Temperature
    210 °F
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    2600 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)