Motion
DP7850 OMP
Compact Dual-Pedestal Hose Reel for Medium Pressure Oil - Includes 1/2 in x 50 ft Hose, 3250 psi, Red, 1/2 NPT - Female Inlet
Mi Item #03516962
MFR #DP7850 OMP
Price$1,224.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Dual-Pedestal Hose Reel for Medium Pressure Oil - Includes 1/2 in x 50 ft Hose, 3250 psi, Red, 1/2 NPT - Female Inlet
Mi Item #03516962
MFR #DP7850 OMP

Mfr description
DP7850 OMP HOSE REEL W/ OIL HOSE
  • Reelcraft's compact dual pedestal Series DP features an innovative, no-welded, interlocking base
  • Independent testing to military standards has proven these reels stand up to heavy vibration and won't vibrate apart, which makes them especially strong and ideal for truck-mounted applications
  • Individually powder coated components offer the maximum protection from premature corrosionReinforced Steel - Steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,224.47/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft

Details

  • Application
    Oil
  • Description Keyword
    1/2 in x 50 ft Hose
  • Hose Outlet
    1/2 NPT - Male
  • Hose Type
    SAE 100R17 one wire braid
  • Manufacturer Catalog
  • Maximum Temperature
    210 °F
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    3250 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567005926
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)