Motion
DP7650 OHP
Compact Dual-Pedestal Hose Reel for High Pressure Grease - Includes 3/8 in x 50 ft Hose, 4800 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #03516964
MFR #DP7650 OHP
Price$1,334.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compact Dual-Pedestal Hose Reel for High Pressure Grease - Includes 3/8 in x 50 ft Hose, 4800 psi, Red, 1/2 NPT - Female Inlet
MI ITEM #03516964
MFR #DP7650 OHP

Mfr description
DP7650 OHP HOSE REEL W/ GREASE HOSE
  • Reelcraft's compact dual pedestal Series DP features an innovative, no-welded, interlocking base
  • Independent testing to military standards has proven these reels stand up to heavy vibration and won't vibrate apart, which makes them especially strong and ideal for truck-mounted applications
  • Individually powder coated components offer the maximum protection from premature corrosionReinforced Steel - Steel guide arm and dual pedestal base are stamped with ribs and gussets to insure maximum strength and lightest possible weight
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,334.87/each

Specifications

Dimensions

  • Hose Inside Diameter
    3/8 in
  • Hose Length
    50 ft

Details

  • Application
    Grease
  • Description Keyword
    3/8 in x 50 ft Hose
  • Hose Outlet
    1/4 NPT - Male
  • Hose Type
    SAE 100R2T two wire braid
  • Manufacturer Catalog
  • Maximum Temperature
    210 °F
  • Pressure Application
    High Pressure Grease
  • Rated Pressure
    4800 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    3/8 NPT - Female
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567005940

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)