Motion
LG3050 143 9
Power Cord Reel - Triple Outlet Cord End w/ GFCI, 50 ft, 13 A, 14 AWG, SJTW
MI ITEM #03516969
MFR #LG3050 143 9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Power Cord Reel - Triple Outlet Cord End w/ GFCI, 50 ft, 13 A, 14 AWG, SJTW
MI ITEM #03516969
MFR #LG3050 143 9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LG3050 143 9 CORD REEL W/ 14/3 CORD
  • Designed for overhead mounting
  • Very compact design
  • High-impact resistant composit case

Specifications

  • Cord Ending
    Triple Outlet
  • Cord Length
    50 ft
  • Wire Gauge
    14 AWG
  • Number of Conductors
    3
  • Voltage
    125 V
  • Description Keyword
    Triple Outlet Cord End w/ GFCI
  • Current
    13 A
  • Cord Type
    SJTW
  • GFCI
    Yes
  • Manufacturer Upc Number
    699567005797
  • Harmonization Code
    8479.89.9899
  • Weight
    14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text