Motion
LH3100
LH Hand Cranked Cord Reel - Quad Outlet Cord End, 100 ft, 15 A, 10 AWG, STW
MI ITEM #03516971
MFR #LH3100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LH Hand Cranked Cord Reel - Quad Outlet Cord End, 100 ft, 15 A, 10 AWG, STW
MI ITEM #03516971
MFR #LH3100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LH3100 EXTENSION CORD REEL
  • Designed with the contractor in mind, Series LH medium duty hand crank reels are portable and delivery power where and when required.
  • Features four circit breaker protected outlets
  • Quality Finish and Corrosions Resistant for maximum protection from premature corrosion.

Specifications

  • Cord Ending
    Quad Outlet
  • Cord Length
    100 ft
  • Wire Gauge
    10 AWG
  • Number of Conductors
    3
  • Voltage
    125 V
  • Description Keyword
    Quad Outlet Cord End
  • Current
    15 A
  • Cord Type
    STW
  • Series
    LH
  • Drive Mechanism
    Hand Crank (Left)
  • Manufacturer Upc Number
    699567005827
  • Harmonization Code
    8479.89.9899
  • Weight
    13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text