Motion
25AT10/960

MEGADYNE
25AT10/960

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 960 mm Pitch Length, 25 mm Width, 96 Teeth, Thermoset PU 88 ShA Material
MI ITEM #03517334
MFR #25AT10/960
Price$88.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
25AT10/960

Megapower® Polyurethane Endless Timing Belt (Thermoset) - AT10, 10 mm Pitch, 960 mm Pitch Length, 25 mm Width, 96 Teeth, Thermoset PU 88 ShA Material
MI ITEM #03517334
MFR #25AT10/960

Mfr description
25AT10/960 METRIC TIMING BELT-MEGAPOWER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$88.26/each

Specifications

Dimensions

  • Overall Length
    960 mm
  • Overall Width  
    25 mm
  • Pitch
    10 mm
  • Pitch Length
    960 mm

Details

  • Belt Type
    AT10
  • Material
    Thermoset PU 88 ShA
  • Number Of Teeth  
    96
  • Number Of Toothed Sides
    1
  • UPC_NO
    746041278458

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)