Motion
BPP6-20
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03517359
MFR #BPP6-20
Price$50.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-1/4 in Bore, Pressed Steel Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #03517359
MFR #BPP6-20

Mfr description
BPP6-20 1-1/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.46/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-1/4 in
  • Bolt Center To Center Length
    3.5625 to 3.9375 in
  • Bolt Size
    3/8
  • Bore Diameter
    1-1/4 in
  • Overall Height
    2.6250 in
  • Overall Length
    4.8750 in
  • Overall Width
    1.5000 in

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Pressed Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Replacement Bearing
    B6-20
  • Seal Type
    Contact/Lip
  • Series
    BPP200
  • UPC_NO
    0808250104963
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)