Motion
G2SC-025-B
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Steel - ASTM A108, Plain, 0.2500 in ID, 0.6875 in OD, 0.3125 in Wide
MI ITEM #03517385
MFR #G2SC-025-B
List Price$9.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Two-Piece, Clamping Collar- G2SC-Series - G2SC Series, Two Piece - Split, Steel - ASTM A108, Plain, 0.2500 in ID, 0.6875 in OD, 0.3125 in Wide
MI ITEM #03517385
MFR #G2SC-025-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.97/each for your price

Overview

Mfr description
G2SC-025-B 1/4" ID 2PC
  • Effective on hard and soft shafts
  • Design fully engages the shaft without marring
  • 360 degree clamping force
  • Easily installed where major disassembly would otherwise be required
  • Black oxide provides some corrosion resistance

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Clamp
  • Bore Diameter
    0.2500 in
  • Construction
    Two Piece - Split
  • Outside Diameter
    0.6875 in
  • Width
    0.3125 in
  • Material
    Steel
  • Screw / Locking Style
    Clamp Screw
  • Finish
    Black Oxide
  • Screw Material
    Steel - ASTM A574
  • Screw Size
    4-40 x 3/8
  • Weight
    0.0238 lbs
  • Harmonization Code
    8487.90.0080
  • Manufacturer Catalog Number
    G2SC-025-B
  • Manufacturer Upc Number
    044861630563
  • UPC_NO
    044861630563
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text