Motion
61463624484

NORTON ABRASIVES
61463624484

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #03517481
MFR #61463624484
Price$1.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463624484

Mounted Point - Vitrified, 60 Grit, 1/8 in Shank Dia, Aluminum Oxide, 5 Per Pack
MI ITEM #03517481
MFR #61463624484

Mfr description
61463624484 B135 MOUNTED WHEEL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.88/each

Specifications

Dimensions

  • Head Diameter
    1/4 in
  • Head Thickness
    1/2 in
  • Shank Diameter
    1/8 in
  • Weight
    0.10 lbs

Details

  • Bond Type
    Vitrified
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    71340 rpm
  • Package Quantity
    5
  • Point Shape
    B135
  • Point Shape Code
    B135
  • UPC_NO
    61463624484

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)