Motion
2401-22
Cordless Screwdriver - 6-1/2 in Overall Length
Mi Item #03517523
MFR #2401-22
Price$99.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Screwdriver - 6-1/2 in Overall Length
Mi Item #03517523
MFR #2401-22

Mfr description
2401-22 COMPACT 12V MICRODRIVER
  • Compact power delivers 175 in-lbs of torque yet weighs 2 lbs
  • REDLITHIUM™ battery technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Quick-change chuck for convenient, one-handed bit changes
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $134.83)
USD$99.00/each

Specifications

Dimensions

  • Overall Length
    6-1/2 in
  • Tool Weight
    2.0 lb

Details

  • Handle Style
    Pistol Grip
  • Housing Material
    Glass-filled Nylon
  • Includes
    Tool, 2 12V batteries, 30 min charger, soft case
  • Manufacturer Upc Number
    045242293025
  • Number Of Pieces
    5
  • Type
    Screwdriver
  • UPC_NO
    045242293025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)