Motion
1069258
Adhesive Primer - 17 g, Stick
MI ITEM #03517550
MFR #1069258
Price$21.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Primer - 17 g, Stick
MI ITEM #03517550
MFR #1069258

Mfr description
1069258 7088 PRIMER 19G STICK
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$21.55/each

Specifications

Dimensions

  • Container Size
    17 g
  • Package Size
    17 g
  • Specific Gravity
    1.04

Details

  • Application
    Solvent Free, Speeds And Ensures Cure On Inactive Metal Surfaces
  • Chemical Base
    Dimethaacrylate Ester
  • Color
    Blue
  • Flammability
    Flammable
  • Package Type
    Stick
  • Product Form
    Gel
  • Type
    Adhesive primer
  • UPC_NO
    079340425347
  • Volatile Organic Compound Content
    2.9

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)