Motion
Food Grade White Grease 10oz

CRC INDUSTRIES
Food Grade White Grease 10oz

CRC Multipurpose Grease - Yes, 10 oz, Aerosol Can, White Color
Mi Item #03517555
MFR #Food Grade White Grease 10oz
Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Food Grade White Grease 10oz

CRC Multipurpose Grease - Yes, 10 oz, Aerosol Can, White Color
Mi Item #03517555
MFR #Food Grade White Grease 10oz

Mfr description
1003292 GREASE FOODGRD WHITE AER16OZ
  • NSF H1 registered for incidental food contact
  • Features Perma-Lock® 2-way integrated actuator that will not detach
  • Excellent adhesion resists throw-off and shear breakdown
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.08/each

Specifications

Dimensions

  • Boiling Point
    201°F
  • Container Size
    10 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -196°F
  • Height
    7.75 in
  • Length
    2.63 in
  • NLGI Grade
    2
  • Shelf Life
    10 yr
  • VOC Content
    70
  • Weight
    0.91 lbs
  • Width
    2.63 in

Details

  • Appearance
    White Cream
  • Application
    Multipurpose
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    White
  • Container Type
    Aerosol Can
  • Country of Origin
    United States
  • Dropping Point
    500 °F
  • ECCN
    EAR99
  • Features & Benefits
    • NSF H1 registered for incidental food contact • Features Perma-Lock® 2-way integrated actuator that will not detach • Excellent adhesion resists throw-off and shear breakdown • Resistant to water, salt spray and detergent • Designed for high load applications requiring a long grease life • Protects equipment against rust, oxidation and wear
  • Film Type
    Grease
  • Flammability
    Flammable
  • Flash Point
    17.6 °F
  • Food Grade
    Yes
  • Manufacturer Upc Number
    078254030388
  • Max Operating Temperature
    450 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    0 to 450 °F
  • Package Quantity
    12 Per Case
  • Plastic Safe
    Yes
  • Product Types
    Food Grade White Grease
  • Prop 65 Statement
  • Propellant
    Hydrocarbon
  • Regulations
    Disposal Regulation 40 C.F.R. 261.20, Disposal Regulation 40 C.F.R. 261.33
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    Yes
  • Scent
    Petroleum
  • Temperature Range
    0 to 450 °F
  • Type
    General Purpose
  • UPC_NO
    078254030388
  • Worked Penetration
    265 to 295
  • Working Temperature
    0 to 450°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)