Motion
XT-2000 12oz

CRC INDUSTRIES
XT-2000 12oz

CRC Electronic Cleaner - Ready-to-Use, Aerosol
Mi Item #03517556
MFR #XT-2000 12oz
Price$44.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
XT-2000 12oz

CRC Electronic Cleaner - Ready-to-Use, Aerosol
Mi Item #03517556
MFR #XT-2000 12oz

Mfr description
1003425 PRECISION CLEANER XT-2000
  • No flash point
  • Evaporates quickly, leaves no residue
  • Chemically stable, non-conductive and non-corrosive
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$44.80/each

Specifications

Dimensions

  • Boiling Point
    107°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -157°F
  • Shelf Life
    5 yr
  • Specific Gravity
    1.38
  • VOC Content
    23.45

Details

  • Base Type
    Cozol®
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    30,200 V
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 139246
  • KB Value
    24
  • Manufacturer Upc Number
    078254031552
  • Meets Industry Standards By
    NSF
  • Plastic Safe
    No
  • Product Types
    Electronics Cleaner
  • Propellant
    HFC-134a
  • Residue
    No
  • Scent
    Mild
  • UPC_NO
    078254031552
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)