Motion
Chlor-Free Degreaser 14oz Spray

CRC INDUSTRIES
Chlor-Free Degreaser 14oz Spray

Chlor-Free® Degreaser, 14 Fl Oz
MI ITEM #03517559
MFR #Chlor-Free Degreaser 14oz Spray
Your Price$20.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Chlor-Free Degreaser 14oz Spray

Chlor-Free® Degreaser, 14 Fl Oz
MI ITEM #03517559
MFR #Chlor-Free Degreaser 14oz Spray

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$20.83/each(List $26.03)

Overview

Mfr description
03189 CHLORFREE DEGREASER NONAER SPR16OZ
  • Non-Aerosol Spray Can
  • Fast drying to help minimize downtime
  • Leaves no residue
  • Non-conductive, non-corrosive and non-staining
  • NSF K2 registered for use in meat and poultry plants
  • Manufacturing use only

Specifications

  • Form
    Aerosol Spray
  • Concentration
    Ready-to-Use
  • Container Type
    Non-Aerosol Spray Can
  • Color
    Clear
  • Scent
    Mild Solvent
  • Manufacturer Upc Number
    078254031897
  • UPC_NO
    078254031897
  • Features & Benefits
    • Non-Aerosol Spray Can • Fast drying to help minimize downtime • Leaves no residue • Non-conductive, non-corrosive and non-staining • NSF K2 registered for use in meat and poultry plants • Manufacturing use only
  • Flash Point
    0 °F
  • Specific Gravity
    0.76
  • VOC Content
    100
  • Weight
    1.08 lbs
  • Boiling Point
    118°F
  • Plastic Safe
    No
  • Propellant
    None
  • Residue
    No
  • Appearance
    Clear Water-White Liquid
  • Base Type
    Blend of Organic Solvents
  • Container Size/Type
    16 Ounce Non-Aerosol Spray Can
  • Dielectric Strength
    20,800 V
  • Flammability
    Extremely Flammable
  • Freezing Point
    -245°F
  • Shelf Life
    10 yr
  • Height
    10 in
  • Length
    3.75 in
  • Width
    2.63 in
  • Country of Origin
    United States

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text