Motion
Isopropyl Alcohol Cleaner 14oz

CRC INDUSTRIES
Isopropyl Alcohol Cleaner 14oz

Isopropyl Alcohol Cleaner, 12 Wt Oz
Mi Item #03517560
MFR #Isopropyl Alcohol Cleaner 14oz
Price$18.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Isopropyl Alcohol Cleaner 14oz

Isopropyl Alcohol Cleaner, 12 Wt Oz
Mi Item #03517560
MFR #Isopropyl Alcohol Cleaner 14oz

Mfr description
1003457 ISOPROPYL ALCOHOL AER16OZ
  • High purity formula
  • Evaporates quickly, leaves no residue
  • Removes polar soils and other charged contaminants
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$18.89/each

Specifications

Dimensions

  • Boiling Point
    179.6°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -127.3°F
  • Height
    7.25 in
  • Length
    2.63 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.79
  • VOC Content
    74.25
  • Weight
    0.83 lbs
  • Width
    2.63 in

Details

  • Appearance
    Clear Water-White Liquid
  • Base Type
    Isopropanol
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • Dielectric Strength
    8,300 V/mil
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    54 °F
  • Form
    Aerosol Spray
  • KB Value
    200
  • Manufacturer Upc Number
    078254032016
  • Product Types
    Electronics Cleaner
  • Prop 65 Statement
  • Propellant
    HFC-152a
  • Residue
    No
  • Scent
    Alcohol
  • UPC_NO
    078254032016
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)