Motion
1003467
CRC Lubricant - Not Food Grade, 55 gal, 3-5 Days Lead Time, Yellow Color
Mi Item #03517563
MFR #1003467
Price$5,357.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Lubricant - Not Food Grade, 55 gal, 3-5 Days Lead Time, Yellow Color
Mi Item #03517563
MFR #1003467

Mfr description
1003467 CHUTE LUBE LUBRICANT 55GAL 03223
  • Eliminates the binding and sticking of packages and boxes, while protecting most surfaces even in wet conditions
  • Its colorless, odorless, non-staining film lubricates and protects in most metal to non-metal applications
  • NSF H2 registered for use in meat and poultry plants
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,357.74/each

Specifications

Dimensions

  • Boiling Point
    298°F
  • Container Size
    55 gal (US)
  • Container Size/Type
    55 Gallon Drum
  • Freezing Point
    -76°F
  • Height
    35 in
  • Length
    24.5 in
  • Overall Height
    35 in
  • Overall Width
    24.5 in
  • Shelf Life
    10 yr
  • Specific Gravity
    0.75
  • VOC Content
    95.2
  • Weight
    341 lbs
  • Width
    24.5 in

Details

  • Additional Details
    An NSF registered H2, silicone lubricant for package handling applications. It eliminates the binding and sticking of packages and boxes, while protecting most surfaces.
  • Additives Included
    Silicone
  • Appearance
    Clear Light Yellow Liquid
  • Application
    Recommended to lubricate package handling equipment such as chutes, slides, guides and rails.
  • Base Type
    Poly dimthylsiloxane
  • Certification
    NSF H2
  • Color
    Yellow
  • Container Type
    Drum
  • Country of Origin
    United States
  • Cure Time
    30 min
  • ECCN
    EAR99
  • Features & Benefits
    • Eliminates the binding and sticking of packages and boxes, while protecting most surfaces even in wet conditions • Its colorless, odorless, non-staining film lubricates and protects in most metal to non-metal applications • NSF H2 registered for use in meat and poultry plants • Low surface tension allows for better coverage and deeper penetration • May harn sensitive plastics • Lubricates without attracting dirt and other harmful contaminants
  • Film Type
    Wet
  • Flammability
    Combustible
  • Flash Point
    113 °F
  • Food Grade
    Not Food Grade
  • GHS Flammability Rating
    Flammable Liquid (Category 3)
  • Lubricant Base
    Silicone
  • Lubricant Film
    Wet
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078254032238
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    Not Rated
  • Odor
    No
  • Operating Temperature Range
    -40 °F to 400 °F
  • Product Types
    Lubricant
  • Prop 65 Statement
  • Propellant
    None
  • Regulations
    Disposal Regulation 40 C.F.R 261.20-261.33
  • Removal Method
    Remove with petroleum distillates.
  • Residue
    Yes
  • Scent
    Solvent
  • Series
    Chute Lube(TM)
  • Temperature Range
    -40 to 400 °F
  • Type
    Lubricant
  • UPC_NO
    078254032238
  • Working Temperature
    -40 to 400°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)