Motion
05063
CRC Automotive Emissions Test Formula - Bottle
MI ITEM #03517581
MFR #05063
List Price$20.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Automotive Emissions Test Formula - Bottle
MI ITEM #03517581
MFR #05063

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.13/each for your price

Overview

Mfr description
05063 GUARANTEED TO PASS EMISSIONS
  • Use every 3,000 miles to improve fuel economy, acceleration and reduce emissions
  • For use in gasoline engines
  • Restores performance and saves gas

Specifications

  • Product Types
    Emissions Test Formula
  • Container Type
    Bottle
  • Scent
    Petroleum
  • Dissolves
    Fuel System Contaminants
  • Flammability
    Not Flammable
  • Boiling Point
    320
  • Plastic Safe
    No
  • Propellant
    None
  • Removal Method
    N/A
  • Residue
    Yes
  • Treatment Ratio
    One bottle treats 16 gallons of gasoline
  • Appearance
    Clear Yellow Liquid
  • Base Type
    Petroleum Distillate
  • Container Size/Type
    12 Ounce Bottle
  • Flash Point
    175°F
  • Freezing Point
    -46.8°F
  • Specific Gravity
    0.82
  • VOC Content
    47
  • Manufacturer Upc Number
    078254050638
  • UPC_NO
    078254050638
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Height
    7.88 in
  • Length
    3.5 in
  • Weight
    1 lbs
  • Width
    2.13 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text