Motion
De-Squeak 11.25oz

CRC INDUSTRIES
De-Squeak 11.25oz

De-Squeak™ Conditioning Treatment for Brakes, 11.25 Wt Oz
Mi Item #03517584
MFR #De-Squeak 11.25oz
Price$26.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
De-Squeak 11.25oz

De-Squeak™ Conditioning Treatment for Brakes, 11.25 Wt Oz
Mi Item #03517584
MFR #De-Squeak 11.25oz

Mfr description
1003692 BRAKE CONDITION TREATMENT 20OZ
  • Contains aluminum and graphite to plate and protect metal surfaces up to temperatures of 1800°F
  • Prevents rust and oxidation on drums, rotors and lag nuts
  • Safe for use on all types of brake rotors and drums
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.24/each

Specifications

Dimensions

  • Boiling Point
    347°F
  • Container Size
    11.25 oz
  • Container Size/Type
    16 Ounce Aerosol
  • Height
    9.8 in
  • Length
    2.63 in
  • Shelf Life
    5
  • Specific Gravity
    0.62
  • VOC Content
    83.75
  • Weight
    1.17 lbs
  • Width
    2.63 in

Details

  • Appearance
    Gray Film
  • Application
    Multipurpose
  • Certification
    RoHS
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Features & Benefits
    • Contains aluminum and graphite to plate and protect metal surfaces up to temperatures of 1800°F • Prevents rust and oxidation on drums, rotors and lag nuts • Safe for use on all types of brake rotors and drums • Easy to apply
  • Film Type
    Thin Dry
  • Flammability
    Extremely Flammable
  • Flash Point
    -20.2 °F
  • Manufacturer Upc Number
    078254050805
  • Max Operating Temperature
    1800 °F
  • Min Operating Temperature
    -10 °F
  • Operating Temperature Range
    -10 to 1800 °F
  • Package Quantity
    6 Per Case
  • Product Types
    Brake Conditioning Treatment
  • Prop 65 Statement
  • Propellant
    Hydrocarbon
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    Yes
  • Scent
    Slight Petroleum
  • Series
    De-Squeak
  • Temperature Range
    -10 to +1800 °F
  • Type
    General Purpose
  • UPC_NO
    078254050805
  • Working Temperature
    -10 to 1800°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)