Motion
05359
Brake Caliper Synthetic Grease, 8 oz. tub
Mi Item #03517586
MFR #05359
Price$33.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Caliper Synthetic Grease, 8 oz. tub
Mi Item #03517586
MFR #05359

Mfr description
1003791 GREASE BRAKE CALIPER SYN BTL8OZ
  • Prevents brake caliper binding, sticking, vibration and squeal
  • Eliminates uneven pad wear
  • Maximizes brake efficiency
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.26/each

Specifications

Dimensions

  • Boiling Point
    842 F (est)
  • NLGI Grade
    2
  • Shelf Life
    10
  • Specific Gravity
    1.01
  • VOC Content
    0.58
  • Weight
    1 lbs

Details

  • Application
    Multipurpose
  • Base Type
    Synthetic base with Molybdenum Disulfide, PTFE and Graphite
  • Color
    Gray
  • Container Type
    Can
  • Country of Origin
    United States
  • Dropping Point
    600 °F
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    500°F
  • Manufacturer Upc Number
    078254053592
  • Plastic Safe
    Yes
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Remove with a degreaser or brake cleaner product.
  • Residue
    No
  • Scent
    Mild
  • Temperature Range
    -40 to +500 °F
  • Type
    High Temperature
  • UPC_NO
    078254053592
  • Water Resistance
    Water Resistant
  • Water Washout
    1.68
  • Worked Penetration
    265 to 295
  • Working Temperature
    -40 to 495°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)