Motion
CE 12oz
CRC Electronic Cleaner - Ready-to-Use, Aerosol
Mi Item #03517595
MFR #CE 12oz
Price$74.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Electronic Cleaner - Ready-to-Use, Aerosol
Mi Item #03517595
MFR #CE 12oz

Mfr description
1004776 PRECISION CLEANER CE AER16OZ
  • Non-flammable
  • Safe on most plastics
  • Low odor
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$74.49/each

Specifications

Dimensions

  • Boiling Point
    120°F
  • Container Size/Type
    16 Ounce Aerosol
  • Freezing Point
    -112°F
  • Shelf Life
    5
  • Specific Gravity
    1.36
  • VOC Content
    16.28

Details

  • Base Type
    HFC
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Dielectric Strength
    28,400 V
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Aerosol Spray
  • Industry Standards Met
    NSF K2 Reg # 138950
  • KB Value
    16
  • Manufacturer Upc Number
    078254140353
  • Meets Industry Standards By
    NSF
  • Product Types
    Electronics Cleaner
  • Prop 65 Statement
  • Propellant
    HFC-134a
  • Residue
    No
  • Scent
    Ethereal and Sweetish
  • UPC_NO
    078254140353
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)