Motion
HydroForce Zero VOC General Purpose Cleaner 32oz Spray

CRC INDUSTRIES
HydroForce Zero VOC General Purpose Cleaner 32oz Spray

HydroForce® Zero VOC General Purpose Cleaner, 32 Fl Oz
Mi Item #03517598
MFR #HydroForce Zero VOC General Purpose Cleaner 32oz Spray
Price$22.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
HydroForce Zero VOC General Purpose Cleaner 32oz Spray

HydroForce® Zero VOC General Purpose Cleaner, 32 Fl Oz
Mi Item #03517598
MFR #HydroForce Zero VOC General Purpose Cleaner 32oz Spray

Mfr description
1004990 GEN-PURP CLEANER SPRBTL 32OZ
  • Residual cleaning action
  • Zero VOC
  • Floor wax safe
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.75/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    32 Ounce Spray Bottle
  • Freezing Point
    32°F
  • Net Weight
    32 fl oz (US)
  • Shelf Life
    10
  • Specific Gravity
    1.04
  • VOC Content
    0

Details

  • Base Type
    H2O Surfactant
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Bottle
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Form
    Spray
  • Manufacturer Catalog Number
    1004990
  • Manufacturer Lead Time
    3-5 Days
  • Manufacturer Upc Number
    078254144467
  • pH Range
    10.00
  • Plastic Safe
    Yes
  • Product Types
    Multipurpose Cleaner
  • Prop 65 Statement
  • Propellant
    None
  • Removal Method
    Spraying and wiping, emersion baths
  • Residue
    Yes
  • Scent
    Mild Detergent
  • UPC_NO
    078254144467
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)