Motion
Rust Converter 1gal

CRC INDUSTRIES
Rust Converter 1gal

Rust Converter, 1 Gal
MI ITEM #03517604
MFR #Rust Converter 1gal
Price$201.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CRC INDUSTRIES
Rust Converter 1gal

Rust Converter, 1 Gal
MI ITEM #03517604
MFR #Rust Converter 1gal

Mfr description
1005248 RUST CONVERTER BTL1GAL 1GAL
  • No more scraping or sandblasting
  • Protects surfaces for years
  • A unique fast drying vinyl/acrylic coating that is applied to any rusted metal surface to instantly stop rust
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$201.64/each

Specifications

Dimensions

  • Boiling Point
    122°F
  • Container Size/Type
    1 Gallon Bottle
  • Freezing Point
    -103°F
  • Net Weight
    128 oz.
  • Shelf Life
    5
  • Specific Gravity
    1.11
  • VOC Content
    53.79

Details

  • Application Temperature Range
    50 to 90 °F
  • Base Type
    Water Based
  • Certification
    NIOSH, OSHA, ACGIH
  • Color
    White
  • Container Type
    Bottle
  • Cure Time
    24 hrs
  • Drying Time
    24 hr.
  • Film Type
    Iron Tannate
  • Finish
    Unfinished
  • Flash Point
    None
  • Manufacturer Upc Number
    078254184197
  • pH Range
    2.5 to 3.5
  • Plastic Safe
    Yes
  • Propellant
    None
  • Residue
    Yes
  • Scent
    Glue Like
  • UPC_NO
    078254184197
  • Working Temperature
    Up to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)