Motion
401232
Permanent Head Gasket & Block Repair w/Nanotechnology, 32 Fl Oz
Mi Item #03517607
MFR #401232
Price$39.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Permanent Head Gasket & Block Repair w/Nanotechnology, 32 Fl Oz
Mi Item #03517607
MFR #401232

Mfr description
1006066 HEAD GASKET & BLOCK REPAIR BTL
  • pH 11 to 11.5
  • Non-flammable
  • Zero VOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.62/each

Specifications

Dimensions

  • Boiling Point
    212°F
  • Container Size/Type
    32 Ounce Bottle
  • Shelf Life
    10
  • Specific Gravity
    1.15
  • VOC Content
    0

Details

  • Application
    Block Repair, Head Gasket Repair
  • Color
    Copper
  • Container Type
    Bottle
  • Country of Origin
    United States
  • Flammability
    Not Flammable
  • Flash Point
    None
  • Manufacturer Upc Number
    078372012327
  • Package Quantity
    1
  • pH Range
    11.3
  • Prop 65 Statement
  • Propellant
    None
  • Residue
    Yes
  • Scent
    Odorless
  • Type
    Silicone Gasket Maker
  • UPC_NO
    078372012327

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)