Motion
1003643
CRC Degreaser - Ready-to-Use, Aerosol, 20 Ounce Aerosol, Aerosol, Petroleum Scent
MI ITEM #03517611
MFR #1003643
Price$9.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC Degreaser - Ready-to-Use, Aerosol, 20 Ounce Aerosol, Aerosol, Petroleum Scent
MI ITEM #03517611
MFR #1003643

Mfr description
1003644 DEGREASER ENGINE 15OZ 12/CS
  • Easy to use: spray on, rinse off
  • Recommended use on automobiles, boats, construction applications, engines, metals parts and machinery
  • Low VOC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$9.53/each

Specifications

Dimensions

  • Boiling Point
    250°F
  • Container Size/Type
    20 Ounce Aerosol
  • Freezing Point
    -103°F
  • Height
    9.2500 in, 234.95 mm
  • Overall Width
    2.6300 in, 66.80 mm
  • Shelf Life
    10
  • Specific Gravity
    0.83
  • VOC Content
    97.2

Details

  • Appearance
    Clear Colorless Liquid
  • Application
    Automobiles, Boats, Construction Applications, Engines, Machinery, Metal Parts
  • Base Type
    Petroleum Solvent
  • Color
    Clear
  • Concentration
    Ready-to-Use
  • Container Type
    Aerosol
  • Country of Origin
    United States
  • ECCN
    EAR99
  • Flammability
    Flammable
  • Flash Point
    162 °F
  • Form
    Aerosol
  • Manufacturer Upc Number
    078254250250
  • Plastic Safe
    No
  • Product Types
    Degreaser
  • Propellant
    Carbon Dioxide
  • Residue
    No
  • Scent
    Petroleum
  • UPC_NO
    078254250250

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)